Shop All Wire Ducts
Panduit
DUCT FIBERRUNNER 6" KIT, FOR 5/8" THREADED ROD QUICK, ASSEMBLY KIT ROHS
Mfr # FR6TRBE58
Zoro # G1228018
product price: $54.15
/ea
Sold in multiples of 2 for $108.30
$108.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fast Assembly to Channel
- Color Black
- Material Steel
- Overall Length (In.) 10
- Overall Height (mm) 10.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FR6TRBE58
- Zoro # G1228018
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Overall Length (In.) | 10 |
Overall Height (mm) | 10.2 |
Overall Width (In.) | 2 |
Compatible Threaded Rod Size (In.) | 0.63 |
Compatible Threaded Rod Size (mm) | 15.9 |
Overall Width (mm) | 50.8 |
Overall Height (In.) | 0.4 |
Overall Length (mm) | 254 |
System Dimensions | 4x4, 6x4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHSCWW)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 40A, 1 Pole, 125/250V AC, Medium Curve (CLB-403-27E3N-W-A/40)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack) (F6X4LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- PANDUIT 6' Wiring Duct Cover, 2" W, PVC, Gray (C2LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- Panduit Wire Ducts