Shop All Wire Ducts
Panduit
DUCT FIBER-DUCT TYPE S, 6'L X 4"W X 4"H BASE, PVC YELLOW ROHS
Mfr # S4X4YL6NM
Zoro # G1228614
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With C4YL6
- Material PVC
- Length 72"
- Width 4.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S4X4YL6NM
- Zoro # G1228614
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 4.20" |
Height | 4.12" |
Depth | 4" |
Overall Height (mm) | 101.6 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 106.7 |
Overall Height (In.) | 4 |
Overall Width (In.) | 4.2 |
System Dimensions | 4x4 |
Overall Length (ft.) | 6 |
Fiber Duct H X W | 4" X 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-BK)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- Panduit Wire Ducts