Shop All Wire Ducts
Panduit
DUCT FIBER-DUCT, LADDER RACK BRACKET 3/8"X1.5", OR 3/8"X2" ROHS
Mfr # 200043
Zoro # G5720128
Sold in multiples of 25 for $913.75
$913.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Cable Routing / Wiring Duct
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 200043
- Zoro # G5720128
- Country of Origin Unknown
- Category Wire Ducts
Details
Material | Steel |
Type | Cable Routing / Wiring Duct |
Components | Support Systems |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- Panduit Wire Ducts