Shop All Conduit Bodies & Covers
Panduit
DUCT FIBER-DUCT, 6'L X 6"W COVER, PVC LIGHT GRAY ROHS
Mfr # C6LG6
Zoro # G1191076
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead-Free PVC
- For Use With Type G, Type F, Type D and Type FS Duct Base
- Color Light Gray
- Width 6"
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # C6LG6
- Zoro # G1191076
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Width | 6" |
Length | 72" |
Overall Height (mm) | 9.4 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 6.25 |
Overall Height (In.) | 0.37 |
Overall Width (mm) | 158.8 |
Compatible Duct Width (mm) | 152.4 |
Overall Length (ft.) | 6 |
Compatible Duct Width (In.) | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotry Lvr, Side, 1.75 In (LS-XRLA)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- Panduit Conduit Bodies & Covers