Shop All Wire Ducts
Panduit
DUCT FIBER-DUCT, 6'L X 4"W COVER, PVC YELLOW ROHS
Mfr # 227978
Zoro # G5754123
Sold in multiples of 5 for $189.25
$189.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Type Cable Routing / Wiring Duct
- Components Covers
- Finish Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 227978
- Zoro # G5754123
- Country of Origin Unknown
- Category Wire Ducts
Details
Color | Yellow |
Material | PVC |
Type | Cable Routing / Wiring Duct |
Components | Covers |
Finish | Yellow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/8" Inside Diameter - 200 Ft Spool - Clear (hs3376-sp-clear)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray (D1.5X2LG6)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C1WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- Panduit Wire Ducts