Shop All Wire Ducts
Panduit
DUCT FIBER-DUCT, 6'L X 2"W COVER, PVC BLACK ROHS
Mfr # 181426
Zoro # G5721494
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Finish Black
- Components Covers
- Cover Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 181426
- Zoro # G5721494
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Cover Size (In.) | 2 in |
Details
Color | Black |
Material | PVC |
Finish | Black |
Components | Covers |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- Panduit Wire Ducts