Shop All Wire Ducts
Panduit
DUCT FIBER-DUCT, 4 X 4 X 6 SOLID WALL CHANNEL, BLACK ROHS
Mfr # FR4X4BL6
Zoro # G1221316
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With FRCR4BL-X,FRHC4BL6,FRSHC4BL6,FRBC4X4BL
- Material PVC
- Length 72"
- Width 5.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FR4X4BL6
- Zoro # G1221316
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Length | 72" |
Width | 5.05" |
Height | 4.44" |
Overall Width (mm) | 139.7 |
Overall Height (mm) | 112.8 |
Overall Height (In.) | 4.44 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 5.5 |
Overall Length (m) | 1.8 |
System Dimensions | 4x4 |
Fiber Duct H X W | 4" X 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- HUBBELL Liquidtight Adapter (SAC100)
- REZNOR PRESSURE SWITCH (125131)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLS040)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- Panduit Wire Ducts