Shop All Wire Ducts
Panduit
DUCT FIBER-DUCT, 4 X 4 X 6 COVER, BLACK ROHS
Mfr # 265265
Zoro # G5689434
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Black
- Type Cable Routing / Wiring Duct
- Components Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 265265
- Zoro # G5689434
- Country of Origin Unknown
- Category Wire Ducts
Details
Material | PVC |
Finish | Black |
Type | Cable Routing / Wiring Duct |
Components | Covers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Horizontal Rack Mount Surge Strip, 10 Outlets, 120V/15A, 1U, 19", Black (HPS-E10A)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- ZORO SELECT Channel Springless Nut, 1/4In, Silver, PK25 (V220 1/4)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) (F2X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X2LG6)
- QUEST TECHNOLOGY INTERNATIONAL Raceway Latching Duct - 1'', Beige, 6Ft, 20 Pieces Bulk Carton (LDR-02622)
- Panduit Wire Ducts