Shop All Conduit Bodies & Covers
Panduit
DUCT FIBER-DUCT, 4 X 4 X 6 COVER, ABS YELLOW ROHS
Mfr # FRHC4YL6
Zoro # G1192038
Sold in multiples of 25 for $2,799.75
Free Shipping & Returns
$2,799.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With FR4X4YL6
- Length 72"
- Height 0.78"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FRHC4YL6
- Zoro # G1192038
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Length | 72" |
Height | 0.78" |
Width | 4" |
Overall Height (mm) | 19.8 |
System Dimensions | 4x4 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 0.78 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 5.24 |
Overall Width (mm) | 133.1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Rod, Metal, .25 In D (E50KL41)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- CROUSE HINDS 2IN BODY COVER CONDUIT PARTS AND ACCESSORY, 10PK (670)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- O-Z GEDNEY 2 IN FORM7 T COND BODY (T67)
- Panduit Conduit Bodies & Covers