Shop All Cabinet Accessory
Panduit
Dual Side Horizontal Finger Manager 2RU
Mfr # WMP1E
Zoro # G2318784
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Unfinished
- Depth (In.) 8.9 in
- Includes Cover
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # WMP1E
- Zoro # G2318784
- UPC # 074983376490
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth (In.) | 8.9 in |
Height (In.) | 3.5 in |
Width (In.) | 19 in |
Height | 3.50" |
Width | 19" |
Depth | 8.90" |
Overall Height | 3 1/2 in |
Overall Width | 19 in |
Overall Length | 8.9 in |
Overall Height (mm) | 88.9 |
Overall Depth (In.) | 8.9 |
Overall Width (mm) | 483 |
Overall Depth (mm) | 226 |
Overall Width (In.) | 19 |
Overall Height (In.) | 3.5 |
Overall Depth | 8 7/8 in |
Description
Dual Side Horizontal Finger Manager, Color Black, Finish Unfinished, Includes Cover, Material Plastic, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Dual Side, Overall Depth 8 7/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 150A, 250V AC, Non-Indicating (FLNR150)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- PANDUIT Dual Side Horizontal Finger Manager 1RU (WMPSE)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 45-Degree (F88G45E)
- Panduit Cabinet Accessory