Shop All Conduit Clamps & Hangers
Panduit
Drop Wire Bracket, PK10
Mfr # JMDWB-1-X
Zoro # G0770408
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Galvanized Steel
- For Use With #12 Wire or 3/8 (9.5Mm) Threaded Rod
- Width 1.96 in
- Height 8.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JMDWB-1-X
- Zoro # G0770408
- UPC # 7498338196
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.96 in |
Height | 8.32 in |
Overall Length | 1.96 in |
Overall Width (mm) | 49.7 |
Overall Height (mm) | 211.3 |
Overall Length (In.) | 1.96 |
Overall Length (mm) | 49.7 |
Overall Height (In.) | 8.32 |
Overall Width (In.) | 1.96 |
Description
Drop Wire Bracket,No.12 AWG,Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 60 °C, 24V AC, 240/480V AC (4MTR7)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 12.00x8.06, SS Type 304 (AFK1208SS)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- Panduit Conduit Clamps & Hangers