Shop All Raceway Fittings
Panduit
Drop Ceiling/Entrance End, Off White
Mfr # DCF5IW-X
Zoro # G1530821
Not eligible for select promotions
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Off White
- For Use With LD5 Raceways
- Material ABS
- Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DCF5IW-X
- Zoro # G1530821
- UPC # 074983325511
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2 1/4 in |
Length | 3 1/2 in |
Width | 1 1/2 in |
Length (Straight Wireway) | 3.42 in |
Overall Length | 3 1/2 in |
Overall Height | 2 1/4 in |
Width (In.) | 1.6 |
For Raceway Width x Height | 1 in x 19/32 in |
Length (In.) | 3.42 |
For Raceway Width | 1 in |
Raceway Width | 1 in |
For Raceway Height | 1/2 in |
Raceway Height | 1/2 in |
Overall Width | 1 1/2 in |
Height (In.) | 2.25 |
Bend Radius | 1 in |
Overall Height (In.) | 2.25 |
Overall Length (mm) | 86.7 |
Overall Length (In.) | 3.42 |
Overall Width (In.) | 1.6 |
Overall Height (mm) | 57.2 |
Overall Width (mm) | 40.6 |
Description
Drop Ceiling/Entrance End, Series LD5, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 1 in x 19/32 in, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Raceways, Features One-Piece Hinged Design, Includes Entrance End Fitting, Overall Height 2 1/4 in, Overall Length 3 1/2 in, Overall Width 1 1/2 in, Standards FT4, TIA/EIA, UL, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- GAMPAK CONDUT BDY ALMN LB 3/4""D (02-55642LB)
- Panduit Raceways