Shop All Cable Ties
Panduit
Double Loop Tie, 14.8L (376mm), Standard
Mfr # PLB4S-C
Zoro # G2757300
product price: $64.69
/pk 100, $0.65/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.1 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLB4S-C
- Zoro # G2757300
- UPC # 7498355686
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 4.1 in |
Overall Length | 14.8 in |
Depth | 14.80" |
Details
Color | Natural |
Item | Double Loop Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
Application | General Purpose |
UL Type | 1; 11 |
Thickness | 0.052 in |
Product Name | Double Loop Cable Tie |
Minimum Loop Tensile Strength | 50 lb |
Additional Information | Locking Style: Locking, Cross Section: Standard |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Color | Natural |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Double Loop Tie, 14.8L (376mm), Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- PANDUIT Cable Tie Mnt, .61" (15.5mm)W, #8 Scrw (M4), Wthr, TM3S8-M0, PK 1000 (TM3S8-M0)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- Panduit Cable Ties