Shop All Cable Ties
Panduit
Double Loop Tie, 11.8", 50lbTS, Black, PK100
Mfr # PLB3S-C0
Zoro # G1929483
product price: $57.59
/pk 100, $0.58/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-13/16"
- Color Black
- Width 0.19"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLB3S-C0
- Zoro # G1929483
- UPC # 007498355681
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-13/16" |
Width | 0.19" |
Width - Cable Tie | 0.33 in |
Max. Bundle Dia. | 3 in |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 11.80" |
Approximate Length | 12" |
Actual Length | 11.8 in |
Nominal Max. Bundle Dia. | 3 in |
Nominal Length | 12 in |
Overall Length (mm) | 300 |
Body Width (mm) | 4.8 |
Maximum Bundle Diameter (mm) | 76.2 |
Overall Length (In.) | 11.8 |
Maximum Bundle Diameter (In.) | 3 |
Body Width (In.) | 0.19 |
Description
Double Loop Cable Tie, Standard, Actual Length 11.8 in, Width 0.33 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.06 in, Max. Bundle Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 150A, 600V AC, Non-Indicating (LSRK150)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 (PLF1MA-C4Y)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- Panduit Cable Ties