Shop All Raceway Fitting Accessories
Panduit
Double Gang Power Rated 2-Piece Outlet B
Mfr # JBP2EI
Zoro # G004859090
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Outlet Box
- Color Ivory
- Material PVC
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # JBP2EI
- Zoro # G004859090
- UPC # 7498370271
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Height | 1.62 in |
Width | 5.05 in |
Overall Length | 5.05 in |
Overall Height | 1.62 |
Overall Width | 5.05 |
Overall Length (mm) | 128.2 |
Overall Height (In.) | 1.62 |
Overall Length (In.) | 5.05 |
Overall Height (mm) | 41.1 |
Overall Width (mm) | 128.2 |
Overall Width (In.) | 5.05 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Outlet Box |
Color | Ivory |
Material | PVC |
Standards | RoHS Compliant |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Power Rated |
Gang Opening Type | Double Gang |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Double gang two-piece screw together outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard double gang faceplates. For use with Pan-Way LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit, Electric Ivory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GNF323)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Surface Raceway, T-70 Divider Wall, 6 ft (T70DW6)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- Panduit Raceway Fitting Accessories