Shop All Raceway Fitting Accessories
Panduit
Double Gang Power Rated 2-Piece Divided
Mfr # JBP2SEI
Zoro # G904859015
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Divided Outlet Box
- Height 1.62 in
- Width 5.05 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2SEI
- Zoro # G904859015
- UPC # 7498371516
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Height | 1.62 in |
Width | 5.05 in |
Overall Height | 1.62 |
Overall Length | 5.05 in |
Overall Width | 5.05 |
Overall Width (In.) | 5.05 |
Overall Height (In.) | 1.62 |
Overall Length (mm) | 128.2 |
Overall Height (mm) | 41.1 |
Overall Width (mm) | 128.2 |
Overall Length (In.) | 5.05 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Divided Outlet Box |
Color | Gray |
Material | PVC |
Standards | RoHS Compliant |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Product Type | Power Rated |
Gang Opening Type | Double Gang |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Double gang two-piece screw together divided outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard double gang faceplate. For use with Pan-Way T-45 or LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- QUEST TECHNOLOGY INTERNATIONAL Ceiling Drop Raceway Accesory - 1-1/2'', White, 12 Pk (FCD-63414)
- Panduit Raceways