Shop All Raceway Fitting Accessories
Panduit
Double Gang Fast Snap Power Rated 2-Piec
Mfr # JBP2FSWH
Zoro # G504859057
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Rated
- Raceway Type Two-Piece Snap Outlet Box
- Standards RoHS Compliant
- Width 5 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2FSWH
- Zoro # G504859057
- UPC # 7498377636
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 5 in |
Height | 1.62 in |
Overall Height | 1.62 |
Overall Length | 5 in |
Overall Width | 5 |
Overall Length (mm) | 127 |
Overall Height (mm) | 41.1 |
Overall Width (In.) | 5 |
Overall Length (In.) | 5 |
Overall Height (In.) | 1.62 |
Overall Width (mm) | 127 |
Details
Type | Power Rated |
Raceway Type | Two-Piece Snap Outlet Box |
Standards | RoHS Compliant |
Material | PVC |
Color | White |
Application | Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate. |
Gang Opening Type | Double Gang |
Product Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Description
Fast-Snap Double Gang Power Rated Two-Piece Snap Together Outlet Box. Box accepts Pan-Way Snap-On Faceplates. For use with Pan-Way T-45 or LD profile raceway. 5.00"L x 6.14"W x 1.62"H (127.1mm x 155.9mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diameter conduit. White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- 3M Shrink Tubing, 0.118in ID, Black, 4ft, PK25 (SFTW-203-1/8-48-BLACK)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- Panduit Raceways