Shop All Wire Markers
Panduit
Dotmatrix, Self-Lamlbl, 2" x 4", Wh, PK1000
Mfr # S200X400VADY
Zoro # G0420592
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -40°F to 150°F
- Label Type Print-on, Self Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S200X400VADY
- Zoro # G0420592
- UPC # 7498343988
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Thermal Transfer Self-Laminating Adhesive Label |
Color | White |
Material | Vinyl |
Temp. Range | -40°F to 150°F |
Label Type | Print-on, Self Laminating |
Description
The dot matrix self-laminating adhesive label is made of vinyl is supplied on fan-fold sheets with 4 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for cables or wires and a clear overlaminate. It is 2.0" wide and 4.0" long (50.8 x 101.6 mm). It comes in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CONDOR Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK (55KN51)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-2XL)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- RIDGID VAC, OSHA FILTER KIT VF3600 (61993)
- Panduit Wire Markers