Shop All Wire Ducts
Panduit
Divider Wall, 3 In H, Solid, Gray, 6ft. L
Mfr # D3H6
Zoro # G2105643
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Solid 3 in Nominal Height Duct
- Material PVC
- Length 72 in
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D3H6
- Zoro # G2105643
- UPC # 074983348794
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Height | 3" |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Height | 3 in |
Overall Height | 2 3/4 in |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 0.75 |
Overall Height (In.) | 2.74 |
Overall Width (mm) | 19 |
Compatible Duct Height (In.) | 3 |
Compatible Duct Height (mm) | 76.2 |
Overall Height (mm) | 69.5 |
Description
Wiring Duct Divider Wall, Divider Type Solid, For Nominal Duct Height 3 in, Material PVC, Color Gray, For Use With Solid 3 in Nominal Height Duct, Length 72 in, Standards UA508A, UL 94V-0, UL 508, Overall Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Red, Nylon Jacket, PVC Insulation (58027304)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 15in, PK2 (HS500-1000L)
- DAYTON Ovrload Rely, 30 to 40A, Class 10, Bimetllc (6EAZ8)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 2" x 1.5" x 1' (6-Pack) (F2X1.5LG6-A)
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray (HN1.5X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- Panduit Wire Ducts