Shop All Wire Ducts
Panduit
Divider Wall, 3 In H, Slotted, Gray, PVC
Mfr # SD3H6
Zoro # G1465457
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slotted 3 in Nominal Height Duct
- Color Gray
- Material PVC
- Length 72 in
- Standards UA508A, UL 94V-0, UL 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SD3H6
- Zoro # G1465457
- UPC # 074983745036
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Length (Straight Wireway) | 6 ft |
Overall Height | 2 3/4 in |
For Nominal Duct Height | 3 in |
Details
Item | Wiring Duct Divider Wall |
For Use With | Slotted 3 in Nominal Height Duct |
Color | Gray |
Material | PVC |
Standards | UA508A, UL 94V-0, UL 508 |
Divider Type | Slotted |
Description
Wiring Duct Divider Wall, Divider Type Slotted, For Nominal Duct Height 3 in, Material PVC, Color Gray, For Use With Slotted 3 in Nominal Height Duct, Length 72 in, Standards UA508A, UL 94V-0, UL 508, Overall Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 5 D (F4X5WH6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Intrinsic Blue (C3IB6)
- Panduit Wire Ducts