Shop All Electrical Boxes
Panduit
Divided Junction Box, Gang, 2 Gang, PVC
Mfr # JBP2SIW
Zoro # G1031965
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Raceway Type Two-Piece Divided Outlet Box
- Box Type Gang
- For Use With Pan-Way(R) T-45 or LD Profile Raceways
- Number of Gangs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2SIW
- Zoro # G1031965
- UPC # 074983715183
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5 in |
Width | 5 in |
Height | 1 5/8 in |
Length (In.) | 5 in |
Height (In.) | 1 5/8 in |
Width (In.) | 5 in |
Length (Straight Wireway) | 5.05 in |
Overall Length (In.) | 5.05 |
Overall Length (mm) | 128.2 |
Overall Height (In.) | 1.62 |
Overall Height (mm) | 41.1 |
Overall Width (In.) | 5.05 |
Overall Width (mm) | 128.2 |
Description
Divided Junction Box, Series LD5, T-45, Material of Construction PVC, Box Type Gang, Cover Closure Screw On, Knockouts (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Color Off White, Height (In.) 1 5/8 in, Length (In.) 5 in, Width (In.) 5 in, For Use With Pan-Way(R) T-45 or LD Profile Raceways, Mounting Screw On, Standards RoHS, Backing Non-Adhesive, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- RITTAL Security Lock, Enclosures (2418000)
- Q2 PRODUCTS 18" Black UV Resist 175 lb Cable Tie 50/bag (CBL 18-175-BLK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBM4L-240A)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- Panduit Electrical Boxes