Shop All Cable Tie Tools
Panduit
Dispenser Frame For Pds
Mfr # PDSF
Zoro # G304860291
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 17
- Color Black
- Material Metal
- Overall Length 24 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PDSF
- Zoro # G304860291
- UPC # 7498334248
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 17 |
Overall Length | 24 in |
Width | 17 in |
Height | 12 in |
Overall Height | 12 |
Overall Width (In.) | 17 |
Overall Length (mm) | 609.6 |
Overall Length (In.) | 24 |
Overall Height (mm) | 304.8 |
Overall Width (mm) | 431.8 |
Overall Height (In.) | 12 |
Details
Color | Black |
Material | Metal |
For Use With | PDS Dispenser |
Finish/Coating | Powder Coated |
Product Type | Dispenser Frame |
Product Class | Wire Routing, Management & Protection |
Description
Metal frame supports the PDS dispenser above the cable tie reel as ties are loaded into dispenser; can be used as a free-standing unit or permanently mounted to a bench or cart. Dispenser frame includes a scrap bin collector, not shown in this photo, that attaches to any of the PDS dispensers (part numbers PDS, PDS-EI, PDS-EI-DI, PDS-DI).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 8A, 250V AC, Nonindicating (TR8R)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1 In. (GRSS100)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- SIMPSON STRONG-TIE Simpson Strong Tie MP14 1 x 4 in. Mending Plate (748176)
- Panduit Cable Tie Tools