Shop All Cable Tie Tools
Panduit
Dispenser For Pat3S System
Mfr # PD3S
Zoro # G704860303
product price: $17,740.99
/ea
Free Shipping & Returns
$17,740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Tie Width 20.6
- Overall Length 18.6 in
- Color Black
- Width 20.6 in
- For Use With PAT3S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PD3S
- Zoro # G704860303
- UPC # 7498319834
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 20.6 |
Overall Length | 18.6 in |
Width | 20.6 in |
Height | 7.8 in |
Overall Height | 7.8 |
Details
Color | Black |
For Use With | PAT3S |
Standards | CE Compliant, RoHS Compliant |
Application | Automated cable tie installation for high volume usage |
Chromium Content Indicator | N |
Used with Installation Tool | PAT3S |
Cadmium Content Indicator | N |
Type | Dispenser |
Product Class | Wire Routing, Management & Protection |
Description
Stationary dispenser with electronic display. Online help menu through LCD display, multi-language, alarm sounds if error occurs. The system operates on 65 psig. (minimum) non-lubricated, filtered air and 100-240 VAC/50 or 60 Hz — automatically adjusts within this range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Tool, Black (STS2)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- EVERMARK EverMark SSKT03-05 Beware Of Dog Sign with White Stake Kit (SSKT03-05)
- Panduit Cable Tie Tools