Shop All Cable Tie Tools
Panduit
Dispenser For Pat1M4.0/Pat1.5M4.0 System
Mfr # PDM4.0
Zoro # G404860290
product price: $10,521.99
/ea
Free Shipping & Returns
$10,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Tie Width 14.85
- Width 14.85 in
- Overall Length 19.15 in
- Color Black
- Height 23.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PDM4.0
- Zoro # G404860290
- UPC # 61305602210
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Cable Tie Width | 14.85 |
Width | 14.85 in |
Overall Length | 19.15 in |
Height | 23.87 in |
Overall Height | 23.87 |
Overall Height (In.) | 23.87 |
Overall Width (mm) | 377 |
Overall Length (In.) | 19.15 |
Overall Width (In.) | 14.85 |
Overall Length (mm) | 486 |
Overall Height (mm) | 606 |
Details
Color | Black |
Application | Automated cable tie installation for high volume usage |
Standards | CE Compliant |
For Use With | PAT1M4.0, PAT1M4.0-BT, PAT1.5M4.0, PAT1.5M4.0-BT |
Product Type | Automatic Cable Tie Tool - Dispenser |
Description
Panduit PDM4.0 stationary dispenser with electronic display. When paired with one of Panduit’s ergonomic and lightweight tool heads operator fatigue is reduced as well as repetitive motion injuries. System operates on 65 psig (minimum) non-lubricated filtered air, and uses a line voltage of 100 / 115 / 230 (50/60 hertz). Use with PAT1M4.0/PAT1.5M4.0 tool heads and a PHM-series transfer hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 9.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB101006HC)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- Panduit Cable Tie Tools