Shop All Wire Disconnects
Panduit
DISCONNECT RT ANGLE FEMALENYLON INS (PK 1500PC)88-14 AWG, PK 1500
Mfr # DNFR14205FIB-KD
Zoro # G1299612
product price: $1,084.99
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-9C) or CA-800EZ (CD-800-9) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Insulation Material Nylon
- Seam Type Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNFR14205FIB-KD
- Zoro # G1299612
- Country of Origin Unknown
- Category Wire Disconnects
Dimensions
Overall Length (mm) | 14.5 |
Insulation Diameter (mm) | 4.6 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Maximum Wire Insulation Diameter (In.) | 0.18 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (In.) | 0.18 |
Minimum Copper Conductor Size (AWG) | #16 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Overall Length (In.) | 0.57 |
Maximum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Depth (mm) | 15.2 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Insulation Diameter (mm) | 4.5 |
Overall Width (In.) | 0.6 |
Overall Width (mm) | 15.2 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Depth (In.) | 0.6 |
Wire Strip Length (mm) | 7.1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.8" Insulated Male Connectors 15PK (70023)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- GROTE Rocker Switch, 3 Blade, Yellow, 30A, 1/2" (82-2134)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BD)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- Panduit Wire Connectors & Disconnects