Panduit

Disc, F, Premylny, .25x.032, "12-10 Awg, PK50


product price: $50.19
/pk 50, $1.00/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Range 12 to 10 AWG
  • Insulation Type Fully Insulated Premium Nylon
  • Insulation Color Yellow
  • Overall Length 0.96 in
  • Terminal Type Female Disconnect
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 0.96 in
Width 0.4"
Height 0.27 in

Description

The vibration resistant DiscoGripTM female disconnect is made of brass and is tin-plated. It is fully insulated in yellow premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm2). It is 0.96" (24.4 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 50.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.