Shop All Wire Terminals
Panduit
Disc, F, Blvn, .187x.02", 16-14 Awg, Bs, PK100
Mfr # DV14-188B-C
Zoro # G0421590
product price: $75.99
/pk 100, $0.76/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Insulation Color Blue
- Max. Temp. 221 Degrees F
- Terminal Type Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-188B-C
- Zoro # G0421590
- UPC # 7498382540
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.79 in |
Width | 0.2" |
Height | 0.1 in |
Description
Disc,F,Blvn,.187x.02 In.,16-14 Awg,Bs,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- Panduit Wire Terminals