Shop All Wire Ducts
Panduit
DIN Wiring Duct Wire Retainer, Gray, PK10
Mfr # DRDWR2-X
Zoro # G0766217
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Application Wire Retainer
- Compatible Duct Height (mm) 50.8
- Overall Height (mm) 49.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DRDWR2-X
- Zoro # G0766217
- UPC # 7498311546
- Country of Origin United States
- Category Wire Ducts
Dimensions
Compatible Duct Height (mm) | 50.8 |
Overall Height (mm) | 49.1 |
Overall Length (In.) | 72 |
Overall Width (In.) | 1.93 |
Compatible Duct Width (In.) | 6.25 |
Overall Height (In.) | 49.1 |
Compatible Duct Height (In.) | 2.12 |
Compatible Duct Width (mm) | 50.8 |
Overall Length (mm) | 73.6 |
Screw Size | #10-32X1/2" (or sheet metal screw equivalent) Also compatible with NR1-C nylon rivet |
Overall Width (mm) | 73.6 |
Details
Item | DIN Wiring Duct Wire Retainer,Gray,PK10 |
Color | Black |
Material | ABS |
Application | Wire Retainer |
Note | TO BE USED WITH DRD DUCT. SEE DRAWING 39759-11. |
Product Type | Wire Retainer |
Product Class | Wire Routing, Management & Protection |
Description
DIN Wiring Duct Wire Retainer,Gray,Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 6 in D (CSD24206LG)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- Panduit Wire Ducts