Shop All Wire Ducts
Panduit
DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray
Mfr # DRD44LG6
Zoro # G0414195
product price: $244.99
/pk 6, $40.83/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Lead-Free PVC
- Width 8.23"
- Height 4.12"
- Overall Width (In.) 8.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DRD44LG6
- Zoro # G0414195
- UPC # 7498311710
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 8.23" |
Height | 4.12" |
Overall Width (In.) | 8.23 |
Overall Height (mm) | 104.8 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 8 |
Overall Width (mm) | 209 |
Slot Width (In.) | 0.31 |
Overall Height (In.) | 4.12 |
Overall Length | 1.8 m |
Details
Item | DIN Rail Wiring Duct |
Color | Light Gray |
Material | Lead-Free PVC |
Measurement System | Imperial |
Flammability Rating | UL94V-0 |
Wiring Duct Style | DIN Rail Wiring Duct |
Product Type | Base/Cover |
Includes | Base, Covers, and DIN Rail Fasteners |
Wiring Duct Type | DRD |
Cover Part Number | DRDC4LG6 |
Application | DIN Rail Duct Creates Valuable Panel Space Savings, Providing Easier Installation and Maintenance, and Improving Reliability |
Mount Method | Mounting Holes |
Product Class | Wiring Duct & Duct Covers |
Description
Panelmax D Wirg Duct,Lg,4 H,PK6, Package Quantity 6
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H1.5X2WH6)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- Panduit Wire Ducts