Shop All Wire Ducts
Panduit
DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White
Mfr # DRD22WH6
Zoro # G007478380
original price:
$138.99
10% off
new price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead-Free PVC
- Height 2.12"
- Includes Cover
- Overall Length 1.8 m
- Application Creating Valuable Panel Space Savings, Providing Easier Installation and Maintenance, and Improving Reliability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DRD22WH6
- Zoro # G007478380
- UPC # 7498311707
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 6.22" |
Height | 2.12" |
Overall Length | 1.8 m |
Overall Height (mm) | 53.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 6.22 |
Overall Width (mm) | 158 |
Slot Width (mm) | 7.9 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 2.12 |
Slot Width (In.) | 0.31 |
Description
DIN Rail Wiring Duct, White, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-1PS-BR)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1.5 D (G1X1.5WH6)
- DENDESIGNS 2300 3 in. Aluminium Adjustable Duct Elbow (DE583615)
- Panduit Wire Ducts