Shop All Wire Ducts
Panduit
DIN Rail Wiring Duct, Gray, 6ft
Mfr # DRD22LG6
Zoro # G0766278
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Color Gray
- Material PVC
- Length 72 in
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DRD22LG6
- Zoro # G0766278
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 6 1/4 in |
Height | 2 1/8 in |
Slot Width | 0.3 in |
Details
Item | DIN Rail Wiring Duct,Gray,6ft |
Mounting Style | Screw Mount |
Color | Gray |
Material | PVC |
Standards | CE Compliant, CSA Approved, cURus Recognized, RoHS Compliant |
Description
DIN Rail Wiring Duct,Gray,6ft, Width 6 1/4 in, Height 2 1/8 in, Slot Width 0.3 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Standards CE Compliant, CSA Approved, cURus Recognized, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 50A, 3 Pole, 347/600V AC, B Curve (BDA36050)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Blue (160202-100)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack) (H3X3BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Flushed Duct Cover, PVC, 0.5" x 1' (6-Pack), Light Gray, Protective Film (C.5LG6-F)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6-A)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- Panduit Wire Ducts