Shop All Corrugated Tubing & Fittings
Panduit
Die Insert, Ca9 Applicator, 9c, Rd/bu
Mfr # CD9-9C
Zoro # G0440159
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CA9
- Description/Special Features Circumferential Crimp Profile
- Application/Usage Applicator
- Product Type Terminal Applicator Die Insert
- Product Name CD9-9C Die Insert for CA9 Applicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD9-9C
- Zoro # G0440159
- UPC # 7498374630
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Details
For Use With | CA9 |
Item | Die Insert,Ca9 Applicator,9c,Rd/bu |
Description/Special Features | Circumferential Crimp Profile |
Application/Usage | Applicator |
Product Type | Terminal Applicator Die Insert |
Product Name | CD9-9C Die Insert for CA9 Applicator |
Compatibility | Panduit CA9 Applicator |
Product Class | Wire Termination |
Description
Die Insert,Ca9 Applicator,9c,Rd/bu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JJS-200)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1.60A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- Panduit Corrugated Tubing & Fittings