Shop All Corrugated Tubing & Fittings
Panduit
Die Insert, Ca-800 Applicator, 3, Yl
Mfr # CD-800-3
Zoro # G0411815
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CA-800EZ
- Description/Special Features Circumferential Crimp Profile
- Product Type Terminal Applicator Die
- Compatibility Panduit CA-800 Applicator
- Product Name CD-800-3 Die for CA-800 Applicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-800-3
- Zoro # G0411815
- UPC # 7498385070
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Details
For Use With | CA-800EZ |
Item | Die Insert,Ca-800 Applicator,3,Yl |
Description/Special Features | Circumferential Crimp Profile |
Product Type | Terminal Applicator Die |
Compatibility | Panduit CA-800 Applicator |
Product Name | CD-800-3 Die for CA-800 Applicator |
Application/Usage | Applicator |
Product Class | Wire Termination |
Description
Die Insert,Ca-800 Applicator,3,Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 1100' Length - Black (WL912BSP)
- Panduit Corrugated Tubing & Fittings