Shop All Electrical Boxes
Panduit
Deep Junction Box, Gang, 2 Gang, PVC
Mfr # JBP2DIW
Zoro # G2621857
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Raceway Type Two-Piece Outlet Box
- Box Type Gang
- For Use With Pan-Way(R) T-45 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JBP2DIW
- Zoro # G2621857
- UPC # 074983702930
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5 1/4 in |
Width | 5 1/4 in |
Height | 2 3/4 in |
Height (In.) | 2 3/4 in |
Length (In.) | 5 1/4 in |
Width (In.) | 5 1/4 in |
Length (Straight Wireway) | 5.19 in |
Overall Length (mm) | 131.9 |
Overall Width (mm) | 131.9 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 5.19 |
Overall Height (mm) | 69.8 |
Overall Length (In.) | 5.19 |
Description
Deep Junction Box, Series T-45, Material of Construction PVC, Box Type Gang, Cover Closure Screw On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Color Off White, Height (In.) 2 3/4 in, Length (In.) 5 1/4 in, Width (In.) 5 1/4 in, For Use With Pan-Way(R) T-45 Raceways, Features Double Gang Two-Piece Screw Together Deep Outlet Box, Mounting Screw On, Standards RoHS, Backing Non-Adhesive, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T160GVP)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO579751)
- Panduit Electrical Boxes