Shop All Cable Ties
Panduit
Dbllooptie, Lh, 14.4", Wr, Bl, PK250
Mfr # PLB4H-TL0
Zoro # G0418903
product price: $203.99
/pk 250, $0.82/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.7
- Color Black
- Width 0.30"
- Tensile Strength 120 lb
- Max. Bundle Dia. 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLB4H-TL0
- Zoro # G0418903
- UPC # 7498377663
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 14.7 |
Width | 0.30" |
Max. Bundle Dia. | 3.6 in |
Body Width (In.) | 0.3 |
Body Width (mm) | 7.6 |
Maximum Bundle Diameter (In.) | 3.6 |
Maximum Bundle Diameter (mm) | 91 |
Overall Length (mm) | 373 |
Overall Length (In.) | 14.7 |
Depth | 14.70" |
Overall Length | 14.4 in |
Description
Dbllooptie,Lh,14.4 In.,Wr,Bl,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- SOUTH MAIN HARDWARE 11-in 40-lb, Black, 500 Nylon Tie (200105)
- Panduit Cable Ties