Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Data Access Port, 45 Degree Bendin. Base, Gfci Outlet
Mfr # DAP4BC-G0
Zoro # G304858267
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors
- Type Data Access Port
- Standards UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
- Maximum Operating Temperature (°F) 122
- Product Type Data Access Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DAP4BC-G0
- Zoro # G304858267
- UPC # 61305664118
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Details
For Use With | RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors |
Type | Data Access Port |
Standards | UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2 |
Maximum Operating Temperature (°F) | 122 |
Product Type | Data Access Port |
Maximum Operating Temperature (°C) | 50 |
Maximum Storage Temperature (°F) | 158 |
Minimum Operating Temperature (°C) | -5 |
Maximum Storage Temperature (°C) | 70 |
Minimum Storage Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | 23 |
Minimum Storage Temperature (°F) | -40 |
Max Operating Temperature | 50 degrees Celsius |
Product Class | Safety & Security |
Min Operating Temperature | -5 degrees Celsius |
Description
Data Access Port, 4in. Base, GFCI Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- PANDUIT Faceplate, 4pt, Sgl Gang, SSteel (CFP4SY)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- Panduit Voice & Data Outlets, Boxes, Faceplates