Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Data Access Port, 3In. Base, Two Cat 5E
Mfr # DAP3BC-00-55
Zoro # G304858434
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors
- Type Data Access Port
- Standards UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
- Minimum Storage Temperature (°F) -40
- Product Type Data Access Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DAP3BC-00-55
- Zoro # G304858434
- UPC # 61305662545
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Details
For Use With | RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors |
Type | Data Access Port |
Standards | UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2 |
Minimum Storage Temperature (°F) | -40 |
Product Type | Data Access Port |
Maximum Operating Temperature (°C) | 50 |
Minimum Storage Temperature (°C) | -40 |
Maximum Storage Temperature (°F) | 158 |
Minimum Operating Temperature (°F) | 23 |
Maximum Storage Temperature (°C) | 70 |
Maximum Operating Temperature (°F) | 122 |
Minimum Operating Temperature (°C) | -5 |
Description
Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- QUICKCABLE Quick Tap Connector, White, 16-14ga, PK100 (160286-100)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FIWY)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- Panduit Voice & Data Outlets, Boxes, Faceplates