Shop All Wire Markers
Panduit
Danger Warning Sign, Red/White
Mfr # PPS0710D66
Zoro # G0788291
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Material Polyester
- Temp. Range -40°F to 275°F
- Label Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PPS0710D66
- Zoro # G0788291
- UPC # 7498391626
- Country of Origin United States
- Category Wire Markers
Details
Item | Safety Sign |
Color | Black, White |
Material | Polyester |
Temp. Range | -40°F to 275°F |
Label Type | Adhesive |
Description
Danger Warning Sign,Red/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 4" x 60' / Military Grade-Series 24 (MG24-0460-BLA)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- OCCUNOMIX Winter Liner, Universal, Cotton, Blue (SS551)
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- Panduit Wire Markers