Shop All Mechanical Lugs
Panduit
Cut-Off Accessory, Black
Mfr # CAMT
Zoro # G0762863
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Cutoff accessory for GS4MT
- For Use With For use with GS4MT.
- Tool Type Accessory
- Product Type Cut-Off Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CAMT
- Zoro # G0762863
- UPC # 7498376044
- Country of Origin United States
- Category Mechanical Lugs
Details
Item | Cut-Off Accessory,Black |
Color | Black |
Application | Cutoff accessory for GS4MT |
For Use With | For use with GS4MT. |
Tool Type | Accessory |
Product Type | Cut-Off Accessory |
Compatibility | Panduit GS4MT Tool |
Product Color | Black |
Product Name | CAMT Clipping Tool Cut Off Accessory |
Product Class | Wire Routing, Management & Protection |
Description
Cut-Off Accessory,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T876)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- Panduit Lugs & Split Bolts