Shop All Cable Supports
Panduit
Custom Strapping, 316 SS, Nylon FC, .50" (12.7mm) Wd, MSCNW50T15-QR6
Mfr # MSCNW50T15-QR6
Zoro # G3037425
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Width 0.50"
- Length 82.50 ft
- Overall Length 990 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSCNW50T15-QR6
- Zoro # G3037425
- UPC # 7498345338
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.50" |
Length | 82.50 ft |
Overall Length | 990 in |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 990 |
Overall Length (mm) | 25000 |
Description
Custom Strapping, 316 SS, Nylon FC, .50" (12.7mm) Wd, 82.5ft (25m), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 622334 240V 30Va Transformer (622334)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 45A, 250V AC, Non-Indicating (LPN-RK-45SP)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- Panduit Cable Supports