Shop All Cable Supports
Panduit
Custom Strapping, 316 SS, Nylon FC, .38" (9.5mm) Wd, MSCNW38T15-QR6
Mfr # MSCNW38T15-QR6
Zoro # G3036357
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 11 Fully Coated Stainless Steel Type 316
- Length 82.50 ft
- Width 0.38"
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MSCNW38T15-QR6
- Zoro # G3036357
- UPC # 7498345337
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 82.50 ft |
Width | 0.38" |
Overall Length | 990 in |
Overall Length (mm) | 25000 |
Overall Length (In.) | 990 |
Overall Width (In.) | 0.38 |
Overall Width (mm) | 9.5 |
Description
Custom Strapping, 316 SS, Nylon FC, .38" (9.5mm) Wd, 82.5ft (25m), .015" (.38mm) thk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RAD18-183)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20166)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- Panduit Cable Supports