Shop All Cable Supports
Panduit
Custom Strapping, 316 SS, .75" (19.1mm)
Mfr # MSW75T30-CR6
Zoro # G3037084
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.75 in
- Application Corrosive Environment
- For Use With BT75SDT and MSBW75-C6 buckle head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSW75T30-CR6
- Zoro # G3037084
- UPC # 7498339846
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.75 in |
Overall Length | 1200 in |
Overall Width (mm) | 19.1 |
Overall Width (In.) | 0.75 |
Overall Length (mm) | 305000 |
Overall Length (In.) | 1200 |
Description
Custom Strapping, 316 SS, .75" (19.1mm) Wd, 100ft (30.5m), .030" (.80mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125RP)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- Panduit Cable Supports