Shop All Cable Supports
Panduit
Custom Strapping, 316 SS, .63" (15.9mm)
Mfr # MSW63T15-CR6
Zoro # G3036917
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Length 100 ft
- Width 0.63"
- For Use With BT2HT,BT2MS75 and MSBW63-C6 buckle head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MSW63T15-CR6
- Zoro # G3036917
- UPC # 7498344668
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 100 ft |
Width | 0.63" |
Overall Length | 1200 in |
Overall Width (mm) | 15.9 |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 1200 |
Overall Length (mm) | 305000 |
Description
Custom Strapping, 316 SS, .63" (15.9mm) Wd, 100ft (30.5m), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A20P12G)
- BLACK BOX Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord (EPXR14)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- Panduit Cable Supports