Shop All Cable Supports
Panduit
Custom Strapping, 316 SS, .38" (9.5mm) W
Mfr # MSW38T15-CR6
Zoro # G3038000
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.38"
- Length 100 ft
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSW38T15-CR6
- Zoro # G3038000
- UPC # 7498344666
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.38" |
Length | 100 ft |
Overall Length | 1200 in |
Overall Length (In.) | 1200 |
Overall Length (mm) | 305000 |
Overall Width (mm) | 9.5 |
Overall Width (In.) | 0.38 |
Description
Custom Strapping, 316 SS, .38" (9.5mm) Wd, 100ft (30.5m), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- CABLESAFE S-Hook, Black, 9" (INT CS09BK)
- Panduit Cable Supports