Shop All Cable Supports
Panduit
Custom Strapping, 304 SS, .63" (15.9mm) Wd, 100ft (30., MSW63T15-CR4
Mfr # MSW63T15-CR4
Zoro # G3037574
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.63"
- Length 100 ft
- For Use With BT2HT,BT2MS75 and MSBW63-C4 buckle head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSW63T15-CR4
- Zoro # G3037574
- UPC # 7498344676
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Length | 100 ft |
Overall Length | 1200 in |
Overall Width (In.) | 0.63 |
Overall Length (In.) | 1200 |
Overall Length (mm) | 30500 |
Overall Width (mm) | 15.9 |
Description
Custom Strapping, 304 SS, .63" (15.9mm) Wd, 100ft (30.5m), .015" (.38mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161208LP)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- Panduit Cable Supports