Shop All Cable Supports
Panduit
Custom Strapping, 304 SS, .50" (12.7mm)
Mfr # MSW50T15-CR4
Zoro # G3037529
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Length 100 ft
- Width 0.50"
- Overall Length 1200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSW50T15-CR4
- Zoro # G3037529
- UPC # 7498344675
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 100 ft |
Width | 0.50" |
Overall Length | 1200 in |
Overall Length (mm) | 30500 |
Overall Width (mm) | 12.7 |
Overall Length (In.) | 1200 |
Overall Width (In.) | 0.5 |
Description
Custom Strapping, 304 SS, .50" (12.7mm) Wd, 100ft (30.5m), .015" (.38mm) thk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-WT)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- Panduit Cable Supports