Shop All Cable Supports
Panduit
Custom Banding Tie Head, 316 SS, Heavy
Mfr # MTHH-C316
Zoro # G3036059
product price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic
- Material Stainless Steel Type 316
- Width 0.39 in
- Application Harsh Environment
- Overall Length 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTHH-C316
- Zoro # G3036059
- UPC # 7498322368
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.39 in |
Overall Length | 0.51 in |
Overall Length (mm) | 12.9 |
Body Width (mm) | 10 |
Overall Length (In.) | 0.51 |
Body Width (In.) | 0.39 |
Details
Color | Metallic |
Material | Stainless Steel Type 316 |
Application | Harsh Environment |
Minimum Operating Temperature (°F) | -76 |
Minimum Installation Temperature (°F) | -76 |
Minimum Installation Temperature (°C) | -60 |
Product Type | Custom Length Banding Head |
Minimum Operating Temperature (°C) | -60 |
Body Thickness (mm) | 5.19 |
Resistance Properties | UV Resistant |
Body Thickness (In.) | 0.2 |
Maximum Operating Temperature (°C) | 538 |
Environment | Harsh |
Maximum Operating Temperature (°F) | 1000 |
Product Color | Natural |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 538 degrees celsius |
Description
Custom Banding Tie Head, 316 SS, Heavy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-515PV)
- HUBBELL Locking Connector (HBL2413ST)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- Panduit Cable Supports