Shop All Cable Supports
Panduit
Custom Banding Tie Head, 316 SS, Fully C
Mfr # MTHCSH-C316
Zoro # G3037888
product price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.8 in
- Application Corrosive Environment
- Overall Length 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTHCSH-C316
- Zoro # G3037888
- UPC # 7498334497
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.8 in |
Overall Length | 0.88 in |
Overall Length (mm) | 22.2 |
Overall Length (In.) | 0.88 |
Body Width (In.) | 0.8 |
Body Width (mm) | 20.3 |
Description
Custom Banding Tie Head, 316 SS, Fully Coated Super Heavy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, S (A1043DSC)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- PANDUIT Adj.rel.clmp, Adh, .69" Bdle, Wh, PK25 (ARC.68-A-Q)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500BX)
- Panduit Cable Supports