Shop All Cable Supports
Panduit
Custom Banding Tie Head, 316 SS, Fully C
Mfr # MTHCEH-C316
Zoro # G3037145
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel Type 316
- Width 0.62 in
- For Use With RT2HT, ST2MT, PBTMT, RT2HTN and MBCEH-QR316 banding
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTHCEH-C316
- Zoro # G3037145
- UPC # 7498337908
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.62 in |
Overall Length | 0.59 in |
Overall Length (In.) | 0.59 |
Body Width (mm) | 15.7 |
Body Width (In.) | 0.62 |
Overall Length (mm) | 15 |
Description
Custom Banding Tie Head, 316 SS, Fully Coated Extra Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- Panduit Cable Supports