Shop All Cable Supports
Panduit
Custom Banding Tie Head, 304 SS, Standar
Mfr # MTHS-C
Zoro # G3037407
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.25 in
- For Use With GS4MT, PPTMT, ST2MT, ST3MT AND HTMT and MBS-MR.MBS-TLR banding
- Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTHS-C
- Zoro # G3037407
- UPC # 7498335986
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.25 in |
Overall Length | 0.42 in |
Overall Length (mm) | 10.8 |
Body Width (In.) | 0.25 |
Body Width (mm) | 6.4 |
Overall Length (In.) | 0.42 |
Description
Custom Banding Tie Head, 304 SS, Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- EATON Cutler-Hammer Thermal Unit, 2.15 to 3.49A, PK3 (H2007B-3)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- Panduit Cable Supports